45k BTU - Unit Heater - NG - 80% Thermal Efficiency - Separated Combustion - Aluminized Steel Heat Exchanger
45k BTU - Unit Heater - NG - 80% Thermal Efficiency - Separated Combustion - Aluminized Steel Heat Exchanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A sealed compartment protects the combination gas valve, ignition control, manifold, and burner from the environment
- Horizontal or vertical two-pipe or concentric venting options
- Up to 83% thermal efficiency for fuel savings
- Uses natural or propane gas (field convertible from natural to propane gas)
- The integral power exhauster allows for vertical or horizontal venting with the smallest diameter vent pipe possible
- For applications requiring a low profile unit, the Hot Dawg® unit heater (model HD sizes 30-125) may be installed in residential or commercial applications just 1' below the ceiling.
Specifications
- Application:
- Garage, Heater
- BTU:
- 36900
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 22 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 12-1/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Max CFM:
- 720 cfm
- Power Source:
- Gas, Propane
- UL Listed:
- Yes
- UPC:
- 046629533253
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 60 lb
- Width:
- 26-4/5 in