This product requires certification to purchase.

5 in. Galvanized Steel Vent Cap

Modine Manufacturing

5 in. Galvanized Steel Vent Cap

  • Fast #
  • Part #M27867
  • Item #10374234
  • Manufacturer Part #27867
3.9 out of 5 Customer Rating
Brand image
Modine Manufacturing

5 in. Galvanized Steel Vent Cap

  • Fast #
  • Part #M27867
  • Item #10374234
  • Manufacturer Part #27867
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Characteristics & Features
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
Type
M27867
UPC
046629278673