This product requires certification to purchase.

MES ELECTRIC INFRARED HEATER

Modine Manufacturing

MES ELECTRIC INFRARED HEATER

  • Fast #
  • Part #MMES32A11
  • Item #10408479
  • Manufacturer Part #80314
3.8 out of 5 Customer Rating
Brand image
Modine Manufacturing

MES ELECTRIC INFRARED HEATER

  • Fast #
  • Part #MMES32A11
  • Item #10408479
  • Manufacturer Part #80314
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Long wave radiant and convective heat output provides consistent and powerful heat
  • Zero light emission keeps the ambiance of your environment in tact
  • Architectural design with powder coated aluminum body and low clearance brackets
  • Ideal for spaces with minimal wind exposure
  • Requires Certification

Documents


Specifications

AMP:
15.4
Application:
Indoor
BTU:
10912
CEC Compliant:
Not for Sale in CA
Coating:
Powder Coated, Aluminum
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
68
Height:
4-4/5
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount, Ceiling Mount
Power Source:
Electric
Type:
MMES32A11
UL Listed:
Yes
UPC:
046629803141
Vent Ducted or Ductless:
Ductless
Volts:
208V
Weight:
21.8
Width:
8-1/5