This product requires certification to purchase.

125000 BTU Natural Gas Unit Heater

This product has been replaced by

HOT DAWG SEPARATED COMBUSTION UH
Modine Manufacturing 125k BTU - Unit Heater - NG - 80% Thermal Efficiency - Separated Combustion - Aluminized Steel Heat Exchanger
Manufacturer Part #53329
Modine Manufacturing

Model HDS 125000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #MHDS125AS0111FBAN
  • Item #5153783
  • Manufacturer Part #53193
5 out of 5 Customer Rating
Brand image

This product has been replaced by

HOT DAWG SEPARATED COMBUSTION UH
Modine Manufacturing 125k BTU - Unit Heater - NG - 80% Thermal Efficiency - Separated Combustion - Aluminized Steel Heat Exchanger
Manufacturer Part #53329
Modine Manufacturing

Model HDS 125000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #MHDS125AS0111FBAN
  • Item #5153783
  • Manufacturer Part #53193
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
125000
CEC Compliant:
For Sale in CA
Collection:
Model HDS
Fuel Type:
Natural Gas
MBH:
125
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
046629531938
Volts:
115V