300000 BTU Propane Unit Heater
Model PDP 300000 BTU Propane Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The perfect way to efficiently heat a large space, such as a commercial or industrial warehouse. Easy to use and time-tested for quality and durability.
- The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellence in service economy.
- 83% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
- A power exhaust that can be rotated 180° and the unit can be vented vertically or horizontally.
- A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge.
- A safety pressure-switch to assure safe venting conditions.
- Designed, Engineered & Assembled in the USA.
- PDP models are designed to operate against 0.5" of external static pressure.
- "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver. A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity.
Specifications
- AFUE:
- 82
- Application:
- Commercial, Warehouse
- BTU:
- 300000
- BTU Heat Rating:
- 249000
- CEC Compliant:
- For Sale in CA
- Coating:
- Powder Paint
- Collection:
- Model PDP
- Configuration:
- Horizontal
- Conversion Kit Included:
- No
- Depth:
- 34-3/4
- ETL Listed:
- Yes
- Flue Size:
- 6
- Fuel Type:
- Propane
- Gas Connection Size:
- 3/4
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 40-1/4
- Ignition System:
- Intermittent Pilot
- Ignitor Type:
- Direct Spark
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- MBH:
- 300
- Material:
- Aluminized Steel
- Max CFM:
- 4460
- Phase:
- Single Phase
- Power Source:
- Propane
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Stages:
- Single
- UPC:
- 046629444818
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- Power Vent
- Volts:
- 115V
- Weight:
- 269
- Width:
- 28-5/8