175000 BTU Natural Gas Unit Heater
Model PTP 175000 BTU Natural Gas Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 175000
- CEC Compliant:
- For Sale in CA
- Collection:
- Model PTP
- Fuel Type:
- Natural Gas
- MBH:
- 175
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- UPC:
- 046629665923
- Volts:
- 115V