212000 BTU Steam Unit Heater
Model V 212000 BTU Steam Unit Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Recommended for a wide range of heating requirements, Modine vertical steam/hot water unit heaters provide downward air delivery.
- These units may be suspended from up to 54 feet above the floor.
- Protected by a cooling cone to shield it from the condenser heat, the heater's motor can be removed through the venturi opening in the bottom of the unit heater for easy service.
- Sheet-metal casing parts are rust-protected before the application of an attractive gray-green, baked-on, high-solids paint finish.
- 15 standard models
- Built-in fan safety guard
- 33,000 to 952,000 Btu/Hr input
- Totally enclosed motors
- Lightweight, easy to install
Specifications
- BTU:
- 212000
- Collection:
- Model V
- Configuration:
- Vertical
- MBH:
- 212
- Power Source:
- Steam
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Type:
- MV279S01
- UPC:
- 046629183953
- Volts:
- 115V