Non-programmable Thermostat
Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-Programmable Thermostat
Specifications
- AMP:
- 1
- Maximum Temperature:
- 90
- Programmability:
- Non-programmable
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Temperature Range:
- 50 to 90 Deg F
- Touch Screen:
- No
- UPC:
- 046629324967
- Volts:
- 24V