This product requires certification to purchase.

*1223 *CVR* CCN 2.5 MDURA *MOD SHWR

This product has been replaced by

Moen Chrome California Energy Commission Registered 1.5 GPM 1F SHWRHD CP
Moen California Energy Commission Registered 1.5 gpm 1F SHWRHD CP
Manufacturer Part #9263EP15
Moen

*1223 *CVR* CCN 2.5 MDURA *MOD SHWR

  • Fast #
  • Part #M9263
  • Item #5162663
  • Manufacturer Part #9263
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Chrome California Energy Commission Registered 1.5 GPM 1F SHWRHD CP
Moen California Energy Commission Registered 1.5 gpm 1F SHWRHD CP
Manufacturer Part #9263EP15
Moen

*1223 *CVR* CCN 2.5 MDURA *MOD SHWR

  • Fast #
  • Part #M9263
  • Item #5162663
  • Manufacturer Part #9263
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Showerhead spray face features easy-clean, rubberized spray nodules
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-61/100 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Height:
3-61/100 in
Length:
3-61/100 in
Shape:
Round
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508255421
WaterSense Labeled:
No
Width:
3-61/100 in