*CVR* 1255 PLUG BTN GLC
*CVR* 1255 PLUG BTN GLC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Type:
- M152859W
- UPC:
- 026508214763