*CVR* 1H 1H HDL KIT BN
*CVR* 1H 1H HDL KIT BN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Material:
- Metal
- Number of Handles:
- Single Handle
- Type:
- M161909BN
- UPC:
- 026508233238