*CVR* 1H KITC SPT CAMERIST CHR
*CVR* 1H KITC SPT CAMERIST CHR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 3-31/50
- Length:
- 14
- Type:
- M146784
- UPC:
- 026508201817
- Width:
- 3-31/50