*CVR* 2-1/8 SLOAN (STANDARD) NIP
*CVR* 2-1/8 SLOAN (STANDARD) NIP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 4952-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial 3" extension nipple
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 2-1/8
- Material:
- Metal
- Type:
- M104506
- UPC:
- 026508176696
- Width:
- 2-1/8