This product requires certification to purchase.

*CVR* 2-1/4 DELANY (STD) NIP

Moen

*CVR* 2-1/4 DELANY (STD) NIP

  • Fast #
  • Part #M104500
  • Item #3415238
  • Manufacturer Part #104500
5 out of 5 Customer Rating
Brand image
Moen

*CVR* 2-1/4 DELANY (STD) NIP

  • Fast #
  • Part #M104500
  • Item #3415238
  • Manufacturer Part #104500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 5547
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement Commercial 2-3/4" extension nipple
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Length:
2-1/4
Material:
Metal
Type:
M104500
UPC:
026508176634
Width:
2-1/4