This product requires certification to purchase.

*CVR* 3/4 THERMOSTATIC SHWR ESC BN

Moen

*CVR* 3/4 THERMOSTATIC SHWR ESC BN

  • Fast #
  • Part #M168683BN
  • Item #4576825
  • Manufacturer Part #168683BN
4.4 out of 5 Customer Rating
Brand image
Moen

*CVR* 3/4 THERMOSTATIC SHWR ESC BN

  • Fast #
  • Part #M168683BN
  • Item #4576825
  • Manufacturer Part #168683BN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Requires Certification
  • Green


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
2 gpm
Height:
3/4
Hose Length:
69
Length:
7
Material:
Metal
NSF Certified:
Yes
Spout Height:
5-1/4
Spout Reach:
5-3/4
Tub Spout Reach:
5-1/2
Type:
M168683BN
UPC:
026508244012
Width:
7