This product requires certification to purchase.

*CVR* 4-1/4 DELANEY NIP

Moen

*CVR* 4-1/4 DELANEY NIP

  • Fast #
  • Part #M104505
  • Item #3415242
  • Manufacturer Part #104505
3.8 out of 5 Customer Rating
Brand image
Moen

*CVR* 4-1/4 DELANEY NIP

  • Fast #
  • Part #M104505
  • Item #3415242
  • Manufacturer Part #104505
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement Commercial 2-1/2" extension nipple
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Length:
4-1/4 in
Material:
Metal
UPC:
026508176689
WaterSense Labeled:
Yes
Width:
4-1/4 in