*CVR* California Energy Commission Not Registered 1.5 GPM AER SRS
*CVR* California Energy Commission Not Registered 1.5 GPM AER SRS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Flow Rate:
- 1.2 gpm
- Type:
- Aerator/Stream Straightener
- UPC:
- 026508246962