*CVR* California Energy Commission Not Registered 1.5 GPM FLOW CNTL LAMINAR
*CVR* California Energy Commission Not Registered 1.5 GPM FLOW CNTL LAMINAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moen’s Bronzed Gold finish to add unique flair and warmth to any room
- Power Clean™ spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology.
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by a limited lifetime warranty
Documents
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- B125.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Flow Rate:
- 1.5 gpm (5.7 l/min) max
- Material:
- Brass
- Type:
- Aerator/Stream Straightener
- UPC:
- 026508036198