*CVR* CCN AER 1.5 GPM REC VR
*CVR* CCN AER 1.5 GPM REC VR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1008-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve design may vary. Both designs are compatible with Moen widespread faucets and have the same trusted quality and performance.
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Authentic Moen replacement part
- 1/2-inch IPS connections
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.2 gpm
- Material:
- Brass
- Type:
- M840015F15
- UPC:
- 026508236369