*CVR* CCN FRA FEM THRD 1.5 GPM CP
*CVR* CCN FRA FEM THRD 1.5 GPM CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.2 gpm
- Type:
- M101077
- UPC:
- 026508232743