*CVR* CCN WAND CLND KD 1H P-OS CSL
*CVR* CCN WAND CLND KD 1H P-OS CSL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Height:
- 2-1/2
- Length:
- 10-31/50
- Type:
- M140379CSL
- UPC:
- 026508185551
- Width:
- 7-1/4