This product requires certification to purchase.

*CVR* CCY 1.5 GPM AER SHELL AND INS

Moen

*CVR* CCY 1.5 GPM AER SHELL AND INS

  • Fast #
  • Part #M164488
  • Item #4576937
  • Manufacturer Part #164488
5 out of 5 Customer Rating
Brand image
Moen

*CVR* CCY 1.5 GPM AER SHELL AND INS

  • Fast #
  • Part #M164488
  • Item #4576937
  • Manufacturer Part #164488
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray; invigorating spray; combination spray for more variety; targeted massage
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Type:
M164488
UPC:
026508239407