This product requires certification to purchase.

*CVR* CCY 1.5 GPM WAND KIT

Moen

*CVR* CCY 1.5 GPM WAND KIT

  • Fast #
  • Part #M163246CSL
  • Item #4479794
  • Manufacturer Part #163246CSL
5 out of 5 Customer Rating
Brand image
Moen

*CVR* CCY 1.5 GPM WAND KIT

  • Fast #
  • Part #M163246CSL
  • Item #4479794
  • Manufacturer Part #163246CSL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Haverstraw, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Classic Stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • Requires Certification

Specifications

BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Classic Stainless
GSA Approved:
No
Type:
Spout / Wand
UL Listed:
No
UPC:
026508238837