*CVR* CCY AER 0.35 GPM REC VR
*CVR* CCY AER 0.35 GPM REC VR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1008-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Washerless cartridge prevents leaks
- Nonmetallic and stainless steel construction
- Stainless steel handle stops prevent vandalism and abuse
- Third party certified by IAPMO and CSA to meet CSA B-125 and ASME A112.18.1M and all applicable specifications referenced therein
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.35 gpm
- Material:
- Brass
- Type:
- M840015F03
- UPC:
- 026508236338