*CVR* CNTR SPT HUB KIT
*CVR* CNTR SPT HUB KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 648-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 5 year limited warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-17/20
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-8/25
- MA Approved:
- Yes
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 026508228340
- Width:
- 1/10