*CVR* CONTROL MOD 8310 ( CLST 1.28
*CVR* CONTROL MOD 8310 ( CLST 1.28
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial AC flush valve cap
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 1.28 gpf Toilet Flushometer
- Height:
- 1-31/50 in
- Product Type:
- Electronic Module
- UL Listed:
- No
- UPC:
- 026508200629
- Width:
- 3-31/50 in