This product requires certification to purchase.

*CVR* DOME GLC

Moen

*CVR* DOME GLC

  • Fast #
  • Part #M146217W
  • Item #3978163
  • Manufacturer Part #146217W
4.4 out of 5 Customer Rating
Brand image
Moen

*CVR* DOME GLC

  • Fast #
  • Part #M146217W
  • Item #3978163
  • Manufacturer Part #146217W
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Temple, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Glacier
Height:
3
Type:
M146217W
UPC:
026508201039
Width:
2