*CVR* FLTR SCRN FTG 3/8
*CVR* FLTR SCRN FTG 3/8
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- B125.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Length:
- 8-3/4
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508204627