*CVR* HD & SPT KIT (3942) CHR
*CVR* HD & SPT KIT (3942) CHR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Four-function full spray; invigorating spray; combination spray for more variety; targeted massage
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Metal
- Spout Reach:
- 2-3/4
- Type:
- M344112
- UPC:
- 026508187746