*CVR* HDL 1H CASTLEBY KD CHR
*CVR* HDL 1H CASTLEBY KD CHR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1
- Type:
- M146780
- UPC:
- 026508201718
- Width:
- 5