*CVR* HDL ESCT SHORT NL
*CVR* HDL ESCT SHORT NL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/4" ExactTemp Cartridge
- Volume control cartridge for use in a multi-handle vertical spa
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Height:
- 1-1/2
- Length:
- 8-7/10
- Type:
- M130152NL
- UPC:
- 026508157220
- Width:
- 4-87/100