This product requires certification to purchase.

*CVR* HDL HUB KIT 6101 BN

Moen

*CVR* HDL HUB KIT 6101 BN

  • Fast #
  • Part #M114331BN
  • Item #1808985
  • Manufacturer Part #114331BN
3.6 out of 5 Customer Rating
Brand image
Moen

*CVR* HDL HUB KIT 6101 BN

  • Fast #
  • Part #M114331BN
  • Item #1808985
  • Manufacturer Part #114331BN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
3 in
UPC:
026508117491
Width:
2 in