*CVR* HDL HUB KIT 6101 WR
*CVR* HDL HUB KIT 6101 WR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Height:
- 3
- Type:
- M114331WR
- UPC:
- 026508117507
- Width:
- 2