This product requires certification to purchase.

*CVR* HDL KIT COLD ORBR

Moen

*CVR* HDL KIT COLD ORBR

  • Fast #
  • Part #M116954ORB
  • Item #2168846
  • Manufacturer Part #116954ORB
5 out of 5 Customer Rating
Brand image
Moen

*CVR* HDL KIT COLD ORBR

  • Fast #
  • Part #M116954ORB
  • Item #2168846
  • Manufacturer Part #116954ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
1
Type:
M116954ORB
UPC:
026508101858
Width:
5-1/5