*CVR* HDL KIT CSL
*CVR* HDL KIT CSL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Height:
- 1-1/4
- Type:
- M146220CSL
- UPC:
- 026508201169
- Width:
- 5