*CVR* HDL KIT SRS
*CVR* HDL KIT SRS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Height:
- 1-1/4
- Type:
- M146220SRS
- UPC:
- 026508247648
- Width:
- 5