*CVR* HDWRSCRW SET
*CVR* HDWRSCRW SET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144 Pallet: 48384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- Hardware Included:
- Yes
- Type:
- M129920
- UPC:
- 026508155097