*CVR* M-DURA 3-3/4 DELANY NIP
*CVR* M-DURA 3-3/4 DELANY NIP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Replacement Commercial 2-1/8" extension nipple service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Product Type:
- Part
- Type:
- M104544
- UPC:
- 026508245330