*CVR* M-DURA CAP ASSY 1.28 GPF
*CVR* M-DURA CAP ASSY 1.28 GPF
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 33 Pallet: 1386-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial .5 gpf cap assembly
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Type:
- M104592
- UPC:
- 026508247440