*CVR* QUICK CONN HOSE KIT - 9993
*CVR* QUICK CONN HOSE KIT - 9993
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Hose Assembly
- GSA Approved:
- No
- Height:
- 2-3/4
- Length:
- 10-5/8
- Type:
- Side Spray
- UPC:
- 026508187555
- Width:
- 8-1/4