*CVR* ROMAN TUB LIFT ROD CHR
*CVR* ROMAN TUB LIFT ROD CHR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1-3/25
- Length:
- 8-3/4
- Type:
- M137393
- UPC:
- 026508179994
- Width:
- 5