This product requires certification to purchase.

*CVR* S/SPRY KIT BL

Moen

*CVR* S/SPRY KIT BL

  • Fast #
  • Part #M168496BL
  • Item #9342253
  • Manufacturer Part #168496BL
4.5 out of 5 Customer Rating
Brand image
Moen

*CVR* S/SPRY KIT BL

  • Fast #
  • Part #M168496BL
  • Item #9342253
  • Manufacturer Part #168496BL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Maximum Temperature:
160
Pressure - Maximum:
100 psi
UPC:
026508319109