*CVR* SCRN FILTER
*CVR* SCRN FILTER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 4860-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Limited lifetime warranty
Specifications
- Origin:
- Domestic
- Type:
- M155655
- UL Listed:
- No
- UPC:
- 026508219850
- Weight:
- 0.03