*CVR* SET SCRW KIT
*CVR* SET SCRW KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508219836
- WaterSense Labeled:
- No