*CVR* SIDING WEDGE
*CVR* SIDING WEDGE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Height:
- 3/4
- Length:
- 8-3/4
- Type:
- M140899
- UPC:
- 026508187050
- Width:
- 5