*CVR* SILL RETAINING NUT
*CVR* SILL RETAINING NUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Retainer
- GSA Approved:
- No
- Height:
- 1
- Length:
- 9-1/2
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508187104
- Width:
- 5