*CVR* SPOUT KIT BRB
*CVR* SPOUT KIT BRB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Part Type:
- Spout Kit
- Hardware Included:
- Yes
- UPC:
- 026508310410