*CVR* SPOUT KIT
*CVR* SPOUT KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Spout Kit
- Hardware Included:
- Yes
- UPC:
- 026508245545