*CVR* SPOUT SERVICE KIT CHR
*CVR* SPOUT SERVICE KIT CHR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Service Kit
- Hardware Included:
- Yes
- Type:
- M196227SRS
- UPC:
- 026508315514