*CVR* SPT ASSY 8948 BAR
*CVR* SPT ASSY 8948 BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 14-1/2
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1
- MA Approved:
- Yes
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 026508133453
- WaterSense Labeled:
- No
- Width:
- 9-1/2